Motion
207CCW
Bearing End Caps & Cover - Closed End Cap Type, PBT Thermoplastic Material
MI ITEM #02727944
MFR #207CCW
Price$9.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Caps & Cover - Closed End Cap Type, PBT Thermoplastic Material
MI ITEM #02727944
MFR #207CCW

Mfr description
207CCW 35MM WHITE CLOSED COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.20/each

Specifications

Details

  • Color
    White
  • End Cap Type
    Closed End Cap
  • Material
    PBT Thermoplastic
  • Product Type
    Bearing End Caps & Covers
  • Series
    Shur-Seal
  • UPC_NO
    0808250310647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)