Motion
ZEP5203 2 3/16 PILLOW ROLLER BRG

REXNORD INC
ZEP5203 2 3/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #02728013
MFR #ZEP5203 2 3/16 PILLOW ROLLER BRG
Price$1,049.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEP5203 2 3/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #02728013
MFR #ZEP5203 2 3/16 PILLOW ROLLER BRG

Mfr description
ZEP5203 PILLOW BLOCK W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,049.61/each

Specifications

Dimensions

  • Base Height
    2.5000 in
  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2-9/16 in
  • Bolt Center Diameter
    6.5600 to 8.0000 in
  • Bolt Center To Center Length
    6.5625 to 8 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    4.1300 in
  • Housing Dimensions
    9.6300 x 4.1300 x 5.0000 in
  • Housing Width
    4.1300 in
  • Inside Diameter
    2.1875 in
  • Length
    9.6300 in
  • Length Through Bore
    4.1300 in
  • Max Bolt Hole Spacing
    8.0000 in
  • Min Bolt Hole Spacing
    6.5600 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    5.0000 in
  • Overall Length  
    9.6250 in
  • Overall Width
    4.1250 in
  • Shaft Diameter
    2.1875 in
  • Thread Size
    1/8 NPT
  • Weight
    15.9 lbs
  • Width
    4.1300 in, 104.90 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    5203U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    Type E
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6.5600 to 8.0000 in
  • Dynamic Load Capacity
    36370 lbf
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Type E
  • Includes
    Double Set Collar, Lithium Complex NLGI 2 Grease
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZEP5203
  • Manufacturer Upc Number
    698210020286
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3650 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    31800 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    5203U
  • Replacement End Cap
    DTC7
  • Replacement Seal
    ZS7
  • Retainer Material
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    44400 lbf
  • Type
    Two Bolttype E
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210020286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)