Motion
ZEP5307 3 7/16 PILLOW ROLLER BRG

REXNORD INC
ZEP5307 3 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #02728017
MFR #ZEP5307 3 7/16 PILLOW ROLLER BRG
Price$2,087.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEP5307 3 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #02728017
MFR #ZEP5307 3 7/16 PILLOW ROLLER BRG

Mfr description
ZEP5307 PILLOW BLOCK W/HD BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,087.43/each

Specifications

Dimensions

  • Base Height
    2.2520 in
  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3-1/2 in
  • Bolt Center Diameter
    9.3100 to 11.3100 in
  • Bolt Center To Center Length
    9.3125 to 11.3125 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    5.3100 in
  • Housing Dimensions
    13.8100 x 3.5000 x 7.5000 in
  • Housing Width
    3.5000 in
  • Inner Race Width
    5.3100 in
  • Insert Outer Diameter
    3.9750 in
  • Inside Diameter
    3.4375 in
  • Length
    13.8100 in
  • Length Through Bore
    5.3100 in
  • Max Bolt Hole Spacing
    11.3100 in
  • Min Bolt Hole Spacing
    9.3100 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    3.9750 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    7.5000 in
  • Overall Length  
    13.8125 in
  • Overall Width
    5.3125 in
  • Shaft Diameter
    3.4375 in
  • Thread Size
    1/8 NPT
  • Weight
    44.7 lbs
  • Width
    5.3100 in, 134.87 mm

Details

  • Additional Details
    Clearance Seal | Relubricatable | Powder Coated
  • Bearing Number
    5307U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    Type E
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    9.3100 to 11.3100 in
  • Dynamic Load Capacity
    84330 lbf
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Type E
  • Includes
    Clearance Seal, Double Setscrew Locking Collar, Grease Fitting
  • Insert Bearing Type
    Double Set Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZEP5307
  • Manufacturer Upc Number
    698210020323
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2400 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    82000 lbf
  • Radial Static Load Capacity
    91900 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    5307U
  • Replacement End Cap
    DTC10
  • Replacement Seal
    ZS10
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    ZEP5000
  • Shaft Attachment
    Double Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    90700 lbf
  • Suitable For High Temp App
    Yes
  • Type
    Two Bolttype E
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210020323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)