Motion
34-130
Tape Measure - 100 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #02728052
MFR #34-130
Price$34.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 100 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #02728052
MFR #34-130

Mfr description
34-130 100' FAT MAX TAPE MEASURE
  • 3:1 gear drive for fast rewind
  • 3/8 in wide steel blade for durability
  • Polymer-coated blade withstands abrasion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.79/each

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    3/8 in
  • Graduation
    1/8 in
  • Weight
    1.13 lbs

Details

  • Action
    Non-Locking
  • Additional Details
    Stud Center Markings at 16"
  • Blade Coating
    Polymer
  • Blade Color
    Yellow
  • Blade Material
    Stainless Steel
  • Body Color
    Yellow
  • Body Material
    ABS
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Speed Rewind
  • Tape End Type
    Hook
  • UPC_NO
    076174341300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)