Motion
AR20P-260S
AR REGULATOR, MODULAR F.R.L. with 20 Body Size
Mi Item #02728053
MFR #AR20P-260S
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR REGULATOR, MODULAR F.R.L. with 20 Body Size
Mi Item #02728053
MFR #AR20P-260S

Mfr description
AR20P-260S NUT
  • Modular type regulator
  • Optional embedded pressure gauge
  • Available with built-in backflow mechanism
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Dimensions

  • Body Size
    20
  • Weight
    4.53592 g

Details

  • Backflow Function
    Without Backflow Function
  • Knob Type
    Downward Knob
  • Mounting Type
    Without mounting option
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Product Type
    Standard Air Regulators
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)