Motion
OIL SIGHT GAUGE TDT-TXT7-15 & TAII 4-12

DODGE
OIL SIGHT GAUGE TDT-TXT7-15 & TAII 4-12

Speed Reducer Replacement Part - Series: Torque-Arm, TXT7-TDT15 Reducer Size, Sight Oil Level Gauge, 3/4 in Length
MI ITEM #02728061
MFR #OIL SIGHT GAUGE TDT-TXT7-15 & TAII 4-12
Price$131.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
OIL SIGHT GAUGE TDT-TXT7-15 & TAII 4-12

Speed Reducer Replacement Part - Series: Torque-Arm, TXT7-TDT15 Reducer Size, Sight Oil Level Gauge, 3/4 in Length
MI ITEM #02728061
MFR #OIL SIGHT GAUGE TDT-TXT7-15 & TAII 4-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$131.99/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT7-TDT15
  • Overall Length
    3/4 in
  • Weight
    0.10 lbs

Details

  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Sight Oil Level Gauge
  • Series
    Torque-Arm
  • UPC_NO
    782475332885

Overview

Mfr description
430159 SIGHT GLASS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought