Motion
VVQC2000-3A-1-N11-R

SMC CORP OF AMERICA
VVQC2000-3A-1-N11-R

Vqc1000/2000, D-side End Plate Assembly - 5-Way, Base Mounted, 3/8 in
Mi Item #02728080
MFR #VVQC2000-3A-1-N11-R
Price$58.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQC2000-3A-1-N11-R

Vqc1000/2000, D-side End Plate Assembly - 5-Way, Base Mounted, 3/8 in
Mi Item #02728080
MFR #VVQC2000-3A-1-N11-R

Mfr description
VVQC2000-3A-1-N11-R VQC D SIDE END PLATE
  • End plate (D-side) for series VQC1000/2000 valve manifold
  • Option for direct exhaust outlet with silencer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.22/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    End Plate Assembly
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VQC2000
  • Manifold Port(s)
    0.3750 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Operating Temperature Range
    -10 to +50 °C
  • Pilot Type
    External Pilot
  • Piping Type
    Base Mounted
  • Series
    VQC
  • Standards Met
    RoHS
  • Valve Series
    VQC2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)