Motion
3-17TX
Ball Insert Bearing - Straight Bore, 1.4375 in Bore Diam., 3.1496 in OD, Medium Duty, Concentric Collar Locking
Mi Item #02728210
MFR #3-17TX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.4375 in Bore Diam., 3.1496 in OD, Medium Duty, Concentric Collar Locking
Mi Item #02728210
MFR #3-17TX

Mfr description
3-17TX BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Inner Ring Width  
    2.0000 in
  • Outer Ring Width  
    1.0938 in
  • Outside Diameter  
    3.1496 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Locking Device
    Concentric Collar
  • Max Rpm
    5850 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7340 lbf
  • Radial Static Load Capacity
    4467 lbf
  • Seal Type
    Labyrinth
  • UPC_NO
    662461308844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)