Motion
02XS04051ST-S42

ALBION INDUSTRIES
02XS04051ST-S42

Swivel Plate Wheeled Caster - 02 Series, Rubber Wheel Material, 4.0000 in Wheel Diameter, 1.2500 in Face Width, 300 lbs Load Capacity
MI ITEM #02728214
MFR #02XS04051ST-S42
Price$55.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
02XS04051ST-S42

Swivel Plate Wheeled Caster - 02 Series, Rubber Wheel Material, 4.0000 in Wheel Diameter, 1.2500 in Face Width, 300 lbs Load Capacity
MI ITEM #02728214
MFR #02XS04051ST-S42

Mfr description
02XS04051ST-S42 DELRIN STEM CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.61/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0197 in
  • Bolt Size
    5/16 in
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    1.2500 in
  • Max Bolt Hole Spacing
    1-3/4 x 3-1/16 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-13/16 in
  • Mount Height
    5.1250 in
  • Mounting Plate Size  
    2-1/2 x 3-5/8 in
  • Overall Height
    4.9687 in,126.20 mm
  • Plate Size
    2-1/2 in x 3-5/8 in
  • Stem Length
    1.5000 in
  • Swivel Lead Length  
    1-1/4 in
  • Swivel Radius
    3.2500 in, 82.54 mm
  • Tread Width
    1.2500 in
  • Weight
    1500 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Corrosion and Rust Resistant
  • Application
    Hotel Equipment,Institutional Equipment,Food Service Racks And Cases,Stock Carts,Laundry Trucks
  • Bearing ID
    1/2 in, 12.69 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    Total Lock
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Mounting Type
    Threaded Stem
  • Caster Rig Type
    Institutional
  • Caster Series
    02 Series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Gray
  • Core Material
    Thermoplastic Elastomer
  • Fastener Code
    S42
  • Finish Coating
    Zinc Plated
  • For Use With
    Institutional Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    300 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02XS04031S42T
  • Manufacturer Product Page
  • Mount
    Threaded Stem
  • Mounting
    Threaded Stem
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    2 series
  • Stem Type
    Threaded Stem
  • Style
    Threaded Stem
  • Top Plate
    2-1/2 in x 3-5/8 in
  • Tread Color
    Gray
  • Tread Material
    Thermoplastic Rubber (TPR)
  • Type
    Swivel with Total Lock
  • Type Of Bearing
    Annular Ball Bearing
  • Weight Capacity
    1500 lbs
  • Wheel Bearing Type
    Two-Piece Delrin
  • Wheel Contour
    Flat
  • Wheel Hardness
    65-75 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Tpr Thermoplastic Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)