1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLON CORP
CPN18-2Z
Cam Guided Rail Component - CPN Series, Roller, 18 mm Rail Size, For Use With: Sliders 18, T & U Rail
MI ITEM #
02728234
MFR #
CPN18-2Z
Price
$43.53
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Linear Guide Components
ROLLON CORP CPN18-2Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLON CORP
CPN18-2Z
Cam Guided Rail Component - CPN Series, Roller, 18 mm Rail Size, For Use With: Sliders 18, T & U Rail
MI ITEM #
02728234
MFR #
CPN18-2Z
Mfr description
CPN18-2Z, RLR WITH CONC PIVOT
Call your local Motion Industries Branch for quote
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$43
.53
/each
Add to Cart
Specifications
Dimensions
Rail Size
18 mm
Weight
0.0088 lb
Details
Acceleration
10 m/s²
Component Type
Roller
Operating Temperature
-20°C/+120 °C
Radial Static Load Capacity
410 N
Series
CPN
Speed
3 m/s
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items