Motion
F08-02M
Main Air Line Filter - 5 micron, 50 scfm, 1/4 NPT Ports, Polycarbonate Bowl, Manual Drain
Mi Item #02728240
MFR #F08-02M
Price$53.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 5 micron, 50 scfm, 1/4 NPT Ports, Polycarbonate Bowl, Manual Drain
Mi Item #02728240
MFR #F08-02M

Mfr description
F08-02M 1/4 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.12/each

Specifications

Dimensions

  • Overall Height
    116 mm
  • Overall Width
    40 mm
  • Port Size
    1/4 NPT

Details

  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    5 μm
  • Filter Type
    Main Line Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    125 °F
  • Maximum Air Flow
    50 scfm
  • Maximum Operating Pressure
    150 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)