Motion
SHW27-460L

THK AMERICA INC
SHW27-460L

Linear Guide Standard Ball Profile Rail - Series: SHW27, 27 mm Rail, 460 mm Max Length, Wide Rail
Mi Item #02728261
MFR #SHW27-460L
Price$252.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW27-460L

Linear Guide Standard Ball Profile Rail - Series: SHW27, 27 mm Rail, 460 mm Max Length, Wide Rail
Mi Item #02728261
MFR #SHW27-460L

Mfr description
SHW27-460L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.50/each

Specifications

Dimensions

  • Maximum Length
    460 mm
  • Nominal Rail Size
    27 mm
  • Overall Length
    460 mm
  • Rail Screw Size
    M4.5
  • Weight
    4.41 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    16 kN
  • Measurement Standard
    Metric
  • Rail Style
    Wide Rail
  • Rail Type
    Caged Ball Rail
  • Series
    SHW27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)