Motion
J6232
J6232
Mi Item #02728401
MFR #J6232
Price$3,921.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J6232
Mi Item #02728401
MFR #J6232

Mfr description
J6232 TORQUE MULIPLIER 3200FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,921.65/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    19-19/32 in
  • Overall Width
    6-1/2 in
  • Tool Weight
    18.3 lb

Details

  • 2Nd Gear Speed Reduction
    1:18.5
  • 2nd Gear Torque
    3200 ft-lbs
  • Torque Multiplier Type
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)