Motion
J 1 3/8
Quick Disconnect Bushing - J Bushing, 1.3750 in Bore, 7.25 in Flg OD, 4.5 LTB, Cast Iron Material
Mi Item #02728425
MFR #J 1 3/8
Price$407.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - J Bushing, 1.3750 in Bore, 7.25 in Flg OD, 4.5 LTB, Cast Iron Material
Mi Item #02728425
MFR #J 1 3/8

Mfr description
J 1 3/8 BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.85/each

Specifications

Dimensions

  • Barrel Diameter
    5.148 in
  • Barrel Length
    3.5 in
  • Bolt Circle Diameter
    6-1/4 in
  • Bore Diameter  
    1.3750 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.25 in
  • Flange Thickness  
    1 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    4.5
  • Screw Length
    4-1/2 in
  • Screw Thread Size
    5/8-11 in
  • Set Screw Size
    5/8-11X5/8
  • Stocked Finished Bore
    1.375 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    7.25 in
  • Storage Dimension Width
    7.25
  • Weight
    27.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    QD Bushings
  • Screw Torque
    1620 in
  • UPC_NO
    697950180144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)