Overview
Mfr description
BLK1264 WR;SERV;ANG;BK;2
- Thin Pattern Short Handle
- For Packing Nuts, Jam Nuts & Fittings
- Also Called Pump WrenchBlack Industrial Finish
- Made in U.S.A
Specifications
- Wrench TypeAngled Head
- Number Of EndsSingle End
- Wrench Size2 in
- Measurement SystemImperial
- Head AngleOffset
- Overall Length8-1/2 in
- Finish CoatingBlack
- Angle of Offset30 °
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data