Specifications
Dimensions
- Drive Size1 in
- Size1 (Drive Size) in
- Weight0.56 lbs
Details
- For Use WithTorque Multiplier Square Drive J6232, Torque Multiplier Square Drive J6232CERT
- TypeDrive
- UPC_NO662679130428
Overview
Mfr description
J6232RD TORQUE MULIPLIER OUTPUT