Motion
20BGR10STDUELP2

NSK CORP, BEARING DIV
20BGR10STDUELP2

Open
MI ITEM #02728574
MFR #20BGR10STDUELP2
Price$1,746.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
20BGR10STDUELP2

Open
MI ITEM #02728574
MFR #20BGR10STDUELP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,746.80/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    42 mm
  • Overall Height
    24 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    20BGR10STDUELP2
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625930
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176625930

Overview

Mfr description
20BGR10STDUELP2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought