Motion
J7424S
Impact Socket - 3/4 in Socket, 1/2 in Drive, 8 PT, Black Oxide, 1-1/2 in OAL, Imperial
MI ITEM #02728588
MFR #J7424S
Price$16.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/4 in Socket, 1/2 in Drive, 8 PT, Black Oxide, 1-1/2 in OAL, Imperial
MI ITEM #02728588
MFR #J7424S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.91/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in
  • Socket Size
    3/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662679341299

Overview

Mfr description
J7424S SKT IMP 1/2 DR 3/4 8 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought