Motion
12BGR10STDUELP2

NSK CORP, BEARING DIV
12BGR10STDUELP2

Open
Mi Item #02728606
MFR #12BGR10STDUELP2
Price$1,345.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
12BGR10STDUELP2

Open
Mi Item #02728606
MFR #12BGR10STDUELP2

Mfr description
12BGR10STDUELP2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,345.49/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    28 mm
  • Overall Height
    16 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    12BGR10STDUELP2
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625909
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176625909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)