Motion
MULCH400X100
Industrial Hose - 4 in Inner Diameter, 15 psi Working Pressure, Material Handling Hose Type, PVC Cover Material
MI ITEM #02728699
MFR #MULCH400X100
Price$17.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 4 in Inner Diameter, 15 psi Working Pressure, Material Handling Hose Type, PVC Cover Material
MI ITEM #02728699
MFR #MULCH400X100

Mfr description
MULCH-400 HOSE
  • Abrasion Resistant PVC Tube - Formulated from highly durable PVC compounds for increased abrasion and tear resistance versus standard PVC hoses. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.34/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4 in

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Cover Material
    PVC
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Material Handling Hose
  • Manufacturer Upc Number
    822353102565
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Mulch Hose MULCH™ Series Heavy Duty PVC Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Material handling - standard duty, Mulch, bark, wood chips and other surfacing material delivery, Soil, seed and compost delivery
  • UPC_NO
    822353102565
  • Working Pressure
    15 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)