Motion
OP50

BRADY
OP50

Oil Plus Oil Only Absorbent Pads - Heavy Weight, 30" x 30", Absorbency Capacity 41 gal (US)
MI ITEM #02728795
MFR #OP50
Your Price$208.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
OP50

Oil Plus Oil Only Absorbent Pads - Heavy Weight, 30" x 30", Absorbency Capacity 41 gal (US)
MI ITEM #02728795
MFR #OP50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$208.89/each(List $240.23)

Overview

Mfr description
OP50 30"X30" PADS 50/BALE 25LBS
  • Oil Plus absorbents are perfect for general everyday use and emergency spill clean-up of petroleum-based oils, solvents and other non-water soluble liquids.

Specifications

  • Country of Origin
    US
  • Type
    Pad
  • Application
    Oil Only
  • Absorbent Capacity Per Package
    41 gal (US)
  • Dimensions
    30 x 30 in
  • Length
    30 in
  • Width
    30 in
  • Color
    White
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107761
  • Manufacturer Upc Number
    662706121030
  • UPC_NO
    66270612103
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text