Motion
BSM300

BRADY
BSM300

Barrier Spill Mat Universal Absorbent Mat - Medium Weight, 36" W x 300' L
MI ITEM #02728796
MFR #BSM300
Your Price$908.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BSM300

Barrier Spill Mat Universal Absorbent Mat - Medium Weight, 36" W x 300' L
MI ITEM #02728796
MFR #BSM300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$908.45/each(List $1,090.14)

Overview

Mfr description
BSM300 36"X300' RUG 67LBS
  • BSM Barrier Spill Matting is an industrial rug with a non-slip, leak-proof barrier backing for use in high-traffic areas and around workstations.

Specifications

  • Country of Origin
    US
  • Type
    Rug
  • Application
    Universal
  • Absorbent Capacity Per Package
    74 gal (US)
  • Length
    300 ft
  • Width
    36 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Absorbent Material Weight
    Medium
  • Perforated
    Not Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107683
  • Manufacturer Upc Number
    662706621394
  • UPC_NO
    66270662139
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text