Motion
SPC152

BRADY
SPC152

SPC® Oil Only Absorbent Rolls - Heavy Weight, 19" x 144', Absorbency Capacity 70 gal (US)
MI ITEM #02728813
MFR #SPC152
List Price$306.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SPC152

SPC® Oil Only Absorbent Rolls - Heavy Weight, 19" x 144', Absorbency Capacity 70 gal (US)
MI ITEM #02728813
MFR #SPC152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.89/each for your price

Overview

Mfr description
SPC152 19"X144' ROLL 34LBS
  • Convenient and cost-effective, the original SPC® absorbent from Brady® is a popular oil only line for industrial or marine use.

Specifications

  • Country of Origin
    US
  • Type
    Roll
  • Application
    Oil Only
  • Absorbent Capacity Per Package
    70 gal (US)
  • Length
    144 ft
  • Width
    19 in
  • Color
    White
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Material
    Polypropylene
  • Absorbent Material Weight
    Heavy
  • Perforated
    Not Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107823
  • Manufacturer Upc Number
    662706110331
  • UPC_NO
    66270611033
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text