Motion
AW40-N04D-Z
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/2 NPT Port Size
Mi Item #02728899
MFR #AW40-N04D-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/2 NPT Port Size
Mi Item #02728899
MFR #AW40-N04D-Z

Mfr description
AW40-N04D-Z FILTER/REG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Height
    2
  • Port Size
    1/2 NPT
  • Weight
    784.2 g, 2.15
  • Width
    2.5

Details

  • Included Options
    Drain Cock
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Pressure Control Type
    Relief Valve
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 123 psi
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)