Motion
06B-2 SYNO RIV 10FT

RENOLD JEFFREY
06B-2 SYNO RIV 10FT

Roller Chain - British Standard Series, 06B / 3/8 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728905
MFR #06B-2 SYNO RIV 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
06B-2 SYNO RIV 10FT

Roller Chain - British Standard Series, 06B / 3/8 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728905
MFR #06B-2 SYNO RIV 10FT

Mfr description
06B-2 BRITISH SYNO RIV 10FT BX
  • No lubrication normally required
  • Outside of chain totally dry-to-the-touch
  • Nickel-plated plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.2250 in, 5.71 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.1290 in, 3.27 mm
  • Pin Length
    0.9060 in, 23.01 mm
  • Pitch
    3/8 in
  • Plate Height
    0.4610 in
  • Weight
    5.20 lbs
  • Weight per Foot
    0.51 lbs, 0.759 kg/m

Details

  • Application
    Food Grade
  • Chain Construction
    Riveted
  • Chain Number
    06B-2
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    British Standard
  • Chain Type
    Self-Lube Chain
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free
  • Series
    British Standard
  • Type
    Roller Chain
  • UPC_NO
    673766032204
  • Working Load Capacity
    670.00 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)