Motion
06B BRITISH SYNO CONN LK SC

RENOLD JEFFREY
06B BRITISH SYNO CONN LK SC

Connecting Link - 06B / 3/8 in Pitch, Carbon Steel Material
MI ITEM #02728906
MFR #06B BRITISH SYNO CONN LK SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
06B BRITISH SYNO CONN LK SC

Connecting Link - 06B / 3/8 in Pitch, Carbon Steel Material
MI ITEM #02728906
MFR #06B BRITISH SYNO CONN LK SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.492 in
  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.225 in
  • Link Plate Height
    0.325 in
  • Pin Diameter
    0.129 in
  • Roller Diameter
    0.250 in
  • Weight
    0.01 lbs

Details

  • Chain Number & Pitch
    06B / 3/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766032532

Overview

Mfr description
06B BRITISH SYNO CONN LK SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought