Motion
08B-2 RIV SYNO 10FT

RENOLD JEFFREY
08B-2 RIV SYNO 10FT

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728912
MFR #08B-2 RIV SYNO 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
08B-2 RIV SYNO 10FT

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728912
MFR #08B-2 RIV SYNO 10FT

Mfr description
08B-2 RIV BS SYNO 10FT BOX
  • No lubrication normally required
  • Outside of chain totally dry-to-the-touch
  • Nickel-plated plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.3050 in, 7.75 mm
  • Link Plate Height
    0.4610 in, 11.69 mm
  • Link Plate Thickness
    0.0690 in, 1.75 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.1750 in, 4.45 mm
  • Pin Length
    1.2170 in, 30.91 mm
  • Pitch
    1/2 in
  • Plate Height
    0.5750 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    0.85 lbs
  • Weight per Foot
    0.94 lbs, 1.4 kg/m

Details

  • Application
    Food Grade, Packaging, Washdown Environment
  • Chain Construction
    Riveted
  • Chain Number
    08B-2
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Yes
  • Finish Coating
    Self Lube
  • Manufacturer Catalog Number
    08B-2 RIV SYNO 10FT
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Lube-Free
  • Series
    British Standard
  • Standards Met
    British Standard
  • Type
    Roller Chain
  • UPC_NO
    673766032235
  • Working Load Capacity
    1185 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)