Motion
08B BRITISH SYNO CONN LINK SC

RENOLD JEFFREY
08B BRITISH SYNO CONN LINK SC

Connecting Link - 08B / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02728913
MFR #08B BRITISH SYNO CONN LINK SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
08B BRITISH SYNO CONN LINK SC

Connecting Link - 08B / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02728913
MFR #08B BRITISH SYNO CONN LINK SC

Mfr description
08B BRITISH SYNO CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    17 mm
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    7.75 mm
  • Link Plate Height
    11.81 mm
  • Pin Diameter
    4.45 mm
  • Pin Length
    0.6690 in, 17 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4750 in
  • Roller Diameter
    8.51 mm
  • Weight
    0.01 lbs
  • Weight per Foot
    0.49 lbs, 0.73 kg/m

Details

  • Application
    Food, Bottling, Packaging, Paper, Textile, Sawmills, Car Assembly
  • Chain Construction
    Spring Clip
  • Chain Number
    08BSYNO
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free, Corrosion Resistant
  • Series
    08B
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    673766004669
  • Working Load Capacity
    700 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)