Motion
100-2 SYNO RIV 10FT

RENOLD JEFFREY
100-2 SYNO RIV 10FT

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728920
MFR #100-2 SYNO RIV 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100-2 SYNO RIV 10FT

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728920
MFR #100-2 SYNO RIV 10FT

Mfr description
100-2 SYNO RIV CH 10FT
  • No lubrication normally required
  • Outside of chain totally dry-to-the-touch
  • Nickel-plated plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.7440 in, 18.89 mm
  • Link Plate Height
    0.9960 in, 25.30 mm
  • Link Plate Thickness
    0.1760 in, 4.46 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.3760 in, 9.55 mm
  • Pin Length
    3.0080 in, 76.40 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.4250 in
  • Weight
    5.46 lbs
  • Weight per Foot
    4.66 lbs, 6.93 kg/m

Details

  • Application
    Food Grade, Packaging, Sawmills, Car Assembly
  • Chain Construction
    Riveted
  • Chain Number
    100-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    American Standard
  • Chain Type
    Self-Lube Chain
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free
  • Series
    Standard
  • UPC_NO
    673766032457
  • Working Load Capacity
    8600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)