Motion
100 SYNO OL

RENOLD JEFFREY
100 SYNO OL

Offset Link - 100 / 1-1/4 in Chain & Pitch, Solid Bushing, Steel Material
Mi Item #02728923
MFR #100 SYNO OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100 SYNO OL

Offset Link - 100 / 1-1/4 in Chain & Pitch, Solid Bushing, Steel Material
Mi Item #02728923
MFR #100 SYNO OL

Mfr description
100 SYNO OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    39.7 mm
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    18.90 mm
  • Link Plate Height
    30.17 mm
  • Link Plate Thickness
    4.06 mm
  • Pin Diameter
    9.54 mm
  • Pin Length
    1.5980 in, 40.59 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.6890 in
  • Roller Diameter
    19.05 mm
  • Roller Width
    0.7440 in, 18.90 mm
  • Weight
    0.30 lbs
  • Weight per Foot
    2.45 lbs, 3.65 kg/m

Details

  • Application
    Food, Bottling, Packaging, Paper, Textile, Sawmills, Car Assembly
  • Chain Construction
    Solid Bushing
  • Chain Number
    100SYNO
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    100 SYNO OL
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free, Corrosion Resistant
  • Series
    Syno
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Offset Link
  • UPC_NO
    673766033829
  • Working Load Capacity
    5060 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)