Motion
100A1SNX10 ft RIV

RENOLD JEFFREY
100A1SNX10 ft RIV

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #02728924
MFR #100A1SNX10 ft RIV
Price$258.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100A1SNX10 ft RIV

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #02728924
MFR #100A1SNX10 ft RIV

Mfr description
100 SYNO RIV CH 10FT
  • Dry to the touch
  • Never needs relubrication
  • Resistant to corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.07/ft

Specifications

Dimensions

  • Chain Overall Width
    39.7 mm
  • Inside Width
    18.9 mm
  • Link Plate Height
    30.17 mm
  • Link Plate Thickness
    4.06 mm
  • Overall Length
    10 ft
  • Pin Diameter
    9.54 mm
  • Roller Diameter
    19.05 mm
  • Tensile Strength
    87000 lbs
  • Weight
    2.71 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +60 °C
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766032440
  • Working Load Capacity
    5060 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)