Motion
10B-2 RIV SYNO 10FT

RENOLD JEFFREY
10B-2 RIV SYNO 10FT

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 10 ft Length
MI ITEM #02728928
MFR #10B-2 RIV SYNO 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
10B-2 RIV SYNO 10FT

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 10 ft Length
MI ITEM #02728928
MFR #10B-2 RIV SYNO 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10B-2 RIV BS SYNO 10FT BOX
  • No lubrication normally required
  • Outside of chain totally dry-to-the-touch
  • Nickel-plated plates
  • Food industry-approved lubricant within the sintered bush
  • Unique food industry-approved roller coating
  • Dimensionally interchangeable with standard chain
  • ISO standard pin diameter, therefore standard attachments on outer links
  • Available in single and double strand
  • Packaging: 10' per box

Specifications

  • Measurement Standard
    Metric
  • Series
    British Standard
  • Chain Construction
    Riveted
  • Overall Length
    10 ft
  • Chain Number & Pitch
    10B / 5/8 in
  • Weight
    1.20 lbs
  • UPC_NO
    673766032266
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text