Motion
10B BRITISH SYNO CONN LINK SC

RENOLD JEFFREY
10B BRITISH SYNO CONN LINK SC

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02728929
MFR #10B BRITISH SYNO CONN LINK SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
10B BRITISH SYNO CONN LINK SC

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02728929
MFR #10B BRITISH SYNO CONN LINK SC

Mfr description
10B BRITISH SYNO CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    18.8 mm
  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    9.65 mm
  • Link Plate Height
    14.7 mm
  • Pin Diameter
    5.08 mm
  • Pin Length
    0.7720 in, 19.60 mm
  • Pitch
    5/8 in
  • Plate Height
    0.9500 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    0.3800 in, 9.65 mm
  • Weight
    0.77 lbs
  • Weight per Foot
    0.68 lbs, 1.01 kg/m

Details

  • Application
    Food Grade, Packaging, Washdown Environment
  • Chain Construction
    Spring Clip
  • Chain Number
    10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free, Corrosion Resistant
  • Series
    10B
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    673766032570
  • Working Load Capacity
    1100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)