Motion
10B1SNX10 ft RIV

RENOLD JEFFREY
10B1SNX10 ft RIV

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #02728931
MFR #10B1SNX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
10B1SNX10 ft RIV

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #02728931
MFR #10B1SNX10 ft RIV

Mfr description
10B RIV BRITISH SYNO 10FT BOX
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    9.65 mm
  • Link Plate Height
    14.60 mm
  • Link Plate Thickness
    1.55 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.08 mm
  • Roller Diameter
    10.16 mm
  • Tensile Strength
    22200 lbs
  • Weight
    0.64 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B / 5/8 in
  • Manufacturer Upc Number
    673766032259
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766032259
  • Working Load Capacity
    1100 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)