Motion
12B-2 RIV BITISH SYNO 10FT

RENOLD JEFFREY
12B-2 RIV BITISH SYNO 10FT

Roller Chain - British Standard Series, 12B / 3/4 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728935
MFR #12B-2 RIV BITISH SYNO 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
12B-2 RIV BITISH SYNO 10FT

Roller Chain - British Standard Series, 12B / 3/4 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728935
MFR #12B-2 RIV BITISH SYNO 10FT

Mfr description
12B-2 RIV BRITISH SYNO 10FT BOX
  • No lubrication normally required
  • Outside of chain totally dry-to-the-touch
  • Nickel-plated plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.4600 in, 11.68 mm
  • Link Plate Thickness
    0.0930 in, 2.35 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.2250 in, 5.71 mm
  • Pin Length
    1.6970 in, 43.10 mm
  • Pitch
    3/4 in
  • Plate Height
    0.7950 in
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    1.53 lbs
  • Weight per Foot
    1.66 lbs, 2.47 kg/m

Details

  • Application
    Food Grade
  • Chain Construction
    Riveted
  • Chain Number
    12B-2
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Yes
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Lube-Free
  • Series
    British Standard
  • Standards Met
    British Standard
  • Type
    Roller Chain
  • UPC_NO
    6623900927303
  • Working Load Capacity
    2,679.99 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)