Motion
12B BRITISH SYNO CONN LINK SC

RENOLD JEFFREY
12B BRITISH SYNO CONN LINK SC

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02728936
MFR #12B BRITISH SYNO CONN LINK SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
12B BRITISH SYNO CONN LINK SC

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #02728936
MFR #12B BRITISH SYNO CONN LINK SC

Mfr description
12B BRITISH SYNO CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    22.7 mm
  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    11.68 mm
  • Link Plate Height
    15.93 mm
  • Pin Diameter
    5.72 mm
  • Pin Length
    0.9290 in, 23.60 mm
  • Pitch
    3/4 in
  • Plate Height
    0.9060 in
  • Roller Diameter
    12.07 mm
  • Weight
    0.10 lbs

Details

  • Application
    Food Grade, Packaging, Washdown Environment
  • Chain Construction
    Spring Clip
  • Chain Number
    12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Lube-Free
  • Series
    12B
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    673766032600
  • Working Load Capacity
    1575 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)