Motion
12B1SNX10 ft

RENOLD JEFFREY
12B1SNX10 ft

Roller Chain - British Standard Series, 12B / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #02728938
MFR #12B1SNX10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
12B1SNX10 ft

Roller Chain - British Standard Series, 12B / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #02728938
MFR #12B1SNX10 ft

Mfr description
12B BRITISH SYNO 10FT BOX
  • Priced by the foot
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    11.68 mm
  • Link Plate Height
    16 mm
  • Link Plate Thickness
    1.81 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.72 mm
  • Roller Diameter
    12.07 mm
  • Tensile Strength
    28900 lbs
  • Weight
    0.74 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    12B / 3/4 in
  • Manufacturer Upc Number
    673766032280
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766032280
  • Working Load Capacity
    1575 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)