Motion
16B RIV BS SYNO CONN LK CP

RENOLD JEFFREY
16B RIV BS SYNO CONN LK CP

Connecting Link - 16B / 1 in Pitch, Carbon Steel Material
Mi Item #02728943
MFR #16B RIV BS SYNO CONN LK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
16B RIV BS SYNO CONN LK CP

Connecting Link - 16B / 1 in Pitch, Carbon Steel Material
Mi Item #02728943
MFR #16B RIV BS SYNO CONN LK CP

Mfr description
16B RIV BS SYNO CONN LK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.374 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.83 in
  • Pin Diameter
    0.326 in
  • Roller Diameter
    0.625 in
  • Weight
    0.15 lbs

Details

  • Chain Number & Pitch
    16B / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766032945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)