Motion
20B-2 RIV SYNO 10FT

RENOLD JEFFREY
20B-2 RIV SYNO 10FT

Roller Chain - British Standard Series, 20B / 1-1/4 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728949
MFR #20B-2 RIV SYNO 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
20B-2 RIV SYNO 10FT

Roller Chain - British Standard Series, 20B / 1-1/4 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728949
MFR #20B-2 RIV SYNO 10FT

Mfr description
20B-2 RIV BRITISH SYNO 10' BOX
  • No lubrication normally required
  • Outside of chain totally dry-to-the-touch
  • Nickel-plated plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.7700 in, 19.55 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.4000 in, 10.16 mm
  • Pin Length
    3.0670 in, 77.90 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.4250 in
  • Weight
    5.23 lbs
  • Weight per Foot
    4.73 lbs, 7.04 kg/m

Details

  • Application
    Food Grade, Packaging, Sawmills, Car Assembly
  • Chain Construction
    Riveted
  • Chain Number
    20B-2
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    British Standard
  • Chain Type
    Self-Lube Chain
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free, Corrosion Resistant
  • Series
    British Standard
  • UPC_NO
    6623901294756
  • Working Load Capacity
    7430 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)