Motion
20B1SNX10 ft RIV

RENOLD JEFFREY
20B1SNX10 ft RIV

Roller Chain - British Standard Series, 20B / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02728952
MFR #20B1SNX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
20B1SNX10 ft RIV

Roller Chain - British Standard Series, 20B / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02728952
MFR #20B1SNX10 ft RIV

Mfr description
20B RIV BRITISH SYNO 10FT BOX
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    19.56 mm
  • Link Plate Height
    26.42 mm
  • Link Plate Thickness
    4.62 mm
  • Overall Length
    10 ft
  • Pin Diameter
    10.19 mm
  • Pin Length
    1.5680 in, 39.82 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.5910 in
  • Roller Diameter
    19.05 mm
  • Roller Width
    0.7710 in, 19.58 mm
  • Tensile Strength
    95000 lbs
  • Weight
    2.54 lbs
  • Weight per Foot
    2.58 lbs, 3.84 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    20B
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Corrosion Resistant
    No
  • Manufacturer Upc Number
    673766032310
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766032310
  • Working Load Capacity
    4370 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)