Motion
24B2SNX10FT

RENOLD JEFFREY
24B2SNX10FT

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 10 ft Length
MI ITEM #02728956
MFR #24B2SNX10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
24B2SNX10FT

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 10 ft Length
MI ITEM #02728956
MFR #24B2SNX10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24B-2 RIV BRITISH SYNO 10' BX
  • No lubrication normally required
  • Outside of chain totally dry-to-the-touch
  • Nickel-plated plates
  • Food industry-approved lubricant within the sintered bush
  • Unique food industry-approved roller coating
  • Dimensionally interchangeable with standard chain
  • ISO standard pin diameter, therefore standard attachments on outer links
  • Available in single and double strand
  • Packaging: 10' per box

Specifications

  • Measurement Standard
    Metric
  • Series
    British Standard
  • Chain Construction
    Riveted
  • Overall Length
    10 ft
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Weight
    9.92 lbs
  • UPC_NO
    6623900927693
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text