Motion
40-2 SYNO CONN LINK SC

RENOLD JEFFREY
40-2 SYNO CONN LINK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Carbon Steel Material
Mi Item #02728961
MFR #40-2 SYNO CONN LINK SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40-2 SYNO CONN LINK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Carbon Steel Material
Mi Item #02728961
MFR #40-2 SYNO CONN LINK SC

Mfr description
40-2 SYNO CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    30.8 mm
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Pin Diameter
    3.98 mm
  • Roller Diameter
    7.92 mm
  • Weight
    0.04 lbs

Details

  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    673766033324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)