Motion
40-2 SYNO OL 2-PIT

RENOLD JEFFREY
40-2 SYNO OL 2-PIT

Offset Link - 40 / 1/2 in Chain & Pitch, Solid Roller, Steel Material
MI ITEM #02728964
MFR #40-2 SYNO OL 2-PIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40-2 SYNO OL 2-PIT

Offset Link - 40 / 1/2 in Chain & Pitch, Solid Roller, Steel Material
MI ITEM #02728964
MFR #40-2 SYNO OL 2-PIT

Mfr description
40-2 SYNO 2 PITCH OFFSET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    30.8 mm
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.55 mm
  • Pin Diameter
    3.98 mm
  • Pin Length
    1.2320 in, 31.28 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4410 in
  • Roller Diameter
    7.92 mm
  • Roller Width
    0.3090 in, 7.85 mm
  • Transverse Pitch
    14.38 mm
  • Weight
    0.05 lbs
  • Weight per Foot
    0.87 lbs, 1.29 kg/m

Details

  • Application
    Food Grade, Packaging, Washdown Environment
  • Chain Construction
    Solid Roller
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    40-2 SYNO OL 2-PIT
  • Material
    Steel
  • Number Of Links
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Lube-Free
  • Series
    Syno
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Offset Link
  • UPC_NO
    673766033850
  • Working Load Capacity
    1370 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)