Motion
40A2SNX10 ft RIV

RENOLD JEFFREY
40A2SNX10 ft RIV

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #02728965
MFR #40A2SNX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40A2SNX10 ft RIV

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #02728965
MFR #40A2SNX10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40-2 SYNO RIV CH 10FT
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Overall Length
    10 ft
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.55 mm
  • Pin Diameter
    3.98 mm
  • Chain Overall Width
    30.8 mm
  • Roller Diameter
    7.92 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    27800 lbs
  • Transverse Pitch
    14.38 mm
  • Chain Number & Pitch
    40 / 1/2 in
  • Weight
    0.82 lbs
  • UPC_NO
    673766032365
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text