Motion
40 SYNO CONN LINK SC

RENOLD JEFFREY
40 SYNO CONN LINK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #02728966
MFR #40 SYNO CONN LINK SC
Price$11.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40 SYNO CONN LINK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #02728966
MFR #40 SYNO CONN LINK SC

Mfr description
40 SYNO CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.62/each

Specifications

Dimensions

  • Chain Overall Width
    16.4 mm
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    0.0710 in, 1.80 mm
  • Pin Diameter
    3.98 mm
  • Pin Length
    0.6650 in, 16.89 mm
  • Pitch
    1/2 in
  • Plate Height
    0.5750 in
  • Roller Diameter
    7.92 mm
  • Weight
    0.02 lbs
  • Weight per Foot
    0.45 lbs, 0.67 kg/m

Details

  • Application
    Food, Packaging, Textile, Car Assembly
  • Chain Construction
    Spring Clip
  • Chain Number
    40SYNO
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    40SYNO
  • Standards Met
    ANSI
  • Type
    Connecting Link
  • UPC_NO
    673766013715
  • Working Load Capacity
    810 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)