Motion
50-2 SYNO CONN LINK SC

RENOLD JEFFREY
50-2 SYNO CONN LINK SC

Connecting Link - 50 / 5/8 in Pitch, Carbon Steel Material
MI ITEM #02728972
MFR #50-2 SYNO CONN LINK SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50-2 SYNO CONN LINK SC

Connecting Link - 50 / 5/8 in Pitch, Carbon Steel Material
MI ITEM #02728972
MFR #50-2 SYNO CONN LINK SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50-2 SYNO CONN LINK SC

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Roller Diameter
    10.16 mm
  • Inside Width
    9.40 mm
  • Link Plate Height
    15.09 mm
  • Pin Diameter
    5.09 mm
  • Chain Overall Width
    38.4 mm
  • Standards Met
    ANSI
  • UPC_NO
    673766033355
  • Weight
    0.07 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text