Motion
50A2SNX10 ft RIV

RENOLD JEFFREY
50A2SNX10 ft RIV

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728976
MFR #50A2SNX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50A2SNX10 ft RIV

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728976
MFR #50A2SNX10 ft RIV

Mfr description
50-2 SYNO RIV CH 10FT
  • Dry to the touch
  • Never needs relubrication
  • Resistant to corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    38.4 mm
  • Inside Width
    9.4 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.03 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.09 mm
  • Pin Length
    1.5120 in, 38.39 mm
  • Pitch
    5/8 in
  • Plate Height
    0.7010 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    0.3700 in, 9.40 mm
  • Tensile Strength
    43600 lbs
  • Transverse Pitch
    18.11 mm
  • Weight
    1.34 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766032389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)