Motion
50 SYNO RIVETED PIN LINK

RENOLD JEFFREY
50 SYNO RIVETED PIN LINK

Connecting Link - 50 / 5/8 in Chain & Pitch, Riveted, Carbon Steel Material
Mi Item #02728979
MFR #50 SYNO RIVETED PIN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50 SYNO RIVETED PIN LINK

Connecting Link - 50 / 5/8 in Chain & Pitch, Riveted, Carbon Steel Material
Mi Item #02728979
MFR #50 SYNO RIVETED PIN LINK

Mfr description
50 SYNO RIVETED PIN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    20.4 mm
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    9.40 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    0.0950 in, 2.41 mm
  • Pin Diameter
    5.09 mm
  • Pin Length
    0.8310 in, 21.10 mm
  • Pitch
    5/8 in
  • Roller Diameter
    10.16 mm
  • Weight
    0.04 lbs
  • Weight per Foot
    0.75 lbs, 1.12 kg/m

Details

  • Application
    Food Grade, Packaging, Agriculture
  • Chain Construction
    Riveted
  • Chain Number
    50SYNO
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Type
    Self-Lube Chain
  • Component Style
    Pin Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free
  • Series
    50SYNO
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • UPC_NO
    673766013746
  • Working Load Capacity
    1400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)