Motion
50SN X 10 ft RIV

RENOLD JEFFREY
50SN X 10 ft RIV

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #02728981
MFR #50SN X 10 ft RIV
Price$94.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50SN X 10 ft RIV

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #02728981
MFR #50SN X 10 ft RIV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$94.27/ft

Specifications

Dimensions

  • Chain Overall Width
    20.4 mm
  • Inside Width
    9.4 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.03 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.09 mm
  • Roller Diameter
    10.16 mm
  • Tensile Strength
    21800 lbs
  • Weight
    0.72 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766013777

Overview

Mfr description
50 SYNO RIV CH 10 FT
  • Dry to the touch
  • Never needs relubrication
  • Resistant to corrosion
  • Excellent fatigue and wear resistance
  • USDA H-1 approved lubricant
  • Runs on standard sprockets
  • Available in single and double strand
  • Standard attachments available on outer links
  • Packaging: 10’ per box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text