Motion
60-2 SYNO CONN LINK SC

RENOLD JEFFREY
60-2 SYNO CONN LINK SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Carbon Steel Material
Mi Item #02728983
MFR #60-2 SYNO CONN LINK SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60-2 SYNO CONN LINK SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Carbon Steel Material
Mi Item #02728983
MFR #60-2 SYNO CONN LINK SC

Mfr description
60-2 SYNO CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    48.1 mm
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Pin Diameter
    5.96 mm
  • Roller Diameter
    11.91 mm
  • Weight
    0.12 lbs

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    673766033386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)